£109.19
Ex VAT
£131.03
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series G400 Carbide Straight Shank Countersinks - Metric - 90°
90º Countersink with Straight Shank. For use on high precision chucks.
Recommended for abrasive, hard ferrous, and non-ferrous materials.
Manufactured to DIN 335C
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
Cutting Diameter | 3.2 - 16.5mm |
EAN | 7320760128749 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | Carbide |
MFR Part No. | G40016.5 |
Number of Flutes | 3 |
Overall Length | 60mm |
Shank Diameter | 10mm |
Shank Type | Straight |
Standards Met | DIN 335C |
UNSPSC Code | 23241603 |