£25.79
Ex VAT
£30.95
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Series G560 HSS Straight Shank Countersink - TiAIN Coated - Metric - 90°
90º Countersink with straight shank for multiple
materials. TiAlN coating increases surface hardness,
improves chip flow,and increases tool life.
Manufactured to DIN 335C
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
Cutting Diameter | 2.0 - 8mm |
EAN | 7320760127711 |
ECLASS Code | 36600201 |
Finish/Coating | TiAlN |
Head Type | Multiple Flute |
Material | Cobalt High Speed Steel |
MFR Part No. | G560 |
Number of Flutes | 3 |
Overall Length | 50mm |
Shank Diameter | 6mm |
Shank Type | Straight |
Standards Met | DIN 335C |
UNSPSC Code | 23241603 |