SKU:
DOR0206872P
MPN:
7147796
£34.69
Ex VAT
£41.63
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Series G506 HSS 3FL Countersink - TiAIN Coated - Metric - 90°
Tr-Flat Shank with ground flats for positive location in 3-jaw chucks.
TiAlN coated for harder, abrasive materials
Manufactured to DIN 335C
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
Cutting Diameter | 2.8 - 12.4mm |
EAN | 7320760702734 |
ECLASS Code | 36600201 |
Finish/Coating | TiAlN |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | G50612.4 |
Number of Flutes | 3 |
Overall Length | 56mm |
Shank Diameter | 8mm |
Shank Type | Flatted |
Standards Met | DIN 335C |
UNSPSC Code | 23241603 |