£21.79
Ex VAT
£26.15
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series G570 HSS-E Straight Shank Countersinks - AlTiCN Coated - Metric 90°
90º Countersink with AlTiCN coating designed primarily for Alloy
Steels and Stainless Steels. Special PVD coating increases surface
hardness and temperature resistance while maintaining a high level
of toughness even in dry cutting conditions.
Manufactured to DIN 335C
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
Cutting Diameter | 1.5 - 6.9mm |
EAN | 7320760668993 |
ECLASS Code | 36600201 |
Finish/Coating | AlTiCN |
Head Type | Multiple Flute |
Material | Cobalt High Speed Steel |
MFR Part No. | G5706.3 |
Number of Flutes | 3 |
Overall Length | 45mm |
Shank Diameter | 5mm |
Shank Type | Straight |
Standards Met | DIN 335C |
UNSPSC Code | 23241603 |