SKU:
DOR0206885B
MPN:
6381769
£38.39
Ex VAT
£46.07
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series G600 HSS Straight Shank Extra Length Countersinks - Metric - 90°
90° Countersink with straight shank for long reach applications.
Multi-material type excellent for soft to medium steels.
Bright finish improves chip flow in softer materials.
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
Cutting Diameter | 1.8 - 8.3mm |
EAN | 7320760669082 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | G6008.3 |
Number of Flutes | 3 |
Overall Length | 155mm |
Series | G600 |
Shank Diameter | 6mm |
Shank Type | Straight |
UNSPSC Code | 23241603 |