SKU:
DOR0206885C
MPN:
6381770
£44.09
Ex VAT
£52.91
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series G600 HSS Straight Shank Extra Length Countersinks - Metric - 90°
90° Countersink with straight shank for long reach applications.
Multi-material type excellent for soft to medium steels.
Bright finish improves chip flow in softer materials.
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 90° |
Cutting Diameter | 2.2 - 10.4mm |
EAN | 7320760669099 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | G60010.4 |
Number of Flutes | 3 |
Overall Length | 157mm |
Series | G600 |
Shank Diameter | 6mm |
Shank Type | Straight |
UNSPSC Code | 23241603 |