£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Square drive with ball locator.
• Chrome Vanadium steel.
• Overall Length 50mm.
• Shank Diameter 1/4" Hex
• A/F 3/8".
• Max. Torque 96 Nm
Attribute | Value |
---|---|
Brand | Trend |
EAN | 5027654320006 |
ECLASS Code | 36600201 |
MFR Part No. | SNAP/SDA/2 |
UNSPSC Code | 23241603 |