Trend

Universal Countersink, 12mm, Carbide

SKU:

TRE2808323D

MPN:

UNI/CS

£27.49

Ex VAT

£32.99

Inc VAT

IN STOCK (5)

    Product Details

    This TCT countersink clamps onto any drill between 3.0mm and 7.2mm in diameter. Recommended for wood and man-made boards. By reversing the countersink on the drill, it can be used as a non-cutting depth stop. Ensures flutes of drill are aligned with flutes of countersink. Do not overtighten screw.
    Not suitable for production applications and not suitable for ferrous and non-ferrous metals.
    C= 12 mm; OL= 32 mm; A=45 degrees


    Product Specification
    Attribute
    Value

    Brand

    Trend

    Cutting Diameter

    12mm

    EAN

    5027654021064

    ECLASS Code

    36600201

    MFR Part No.

    UNI/CS

    UNSPSC Code

    23241603