noscriptXCM12, Countersink, 12.4mm 15M12 | Cromwell Tools

(Unbranded)

XCM12, Countersink, 12.4mm

SKU:

HLL0196512C

MPN:

15M12

£20.89

Ex VAT

£25.07

Inc VAT

IN STOCK (50+)

    Product Details

    Designed for use with power tools the range of XCM12 countersinks are manufactured from hardy high speed steel for strength for use in challenging applications. With 3 flutes and a 90° included angle they provide excellent cutting performance and chip control.


    Features and Benefits
    • HHS construction for improved rigidity when machining
    • 3 flutes and 90° included angle for excellent cutting performance and chip control
    • 1/4 Inch hexagon shank for use with power tools


    Specifications
    • HSS
    • 1/4in hexagon shank
    • 3 flute
    • 90° included angle


    Typical Applications
    • Power tools
    • Metals


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Cutting Diameter

    12.4mm

    EAN

    5033210150062

    ECLASS Code

    36600201

    MFR Part No.

    15M12

    UNSPSC Code

    23241603