noscriptTrend CSB/CC25440T TCT CraftPro Mitre Saw Crosscut Blade, Negative Hook for a Medium Finish in Wood Based Materials. 254 x 30mm x 40T (Cordless) CSB/CC25440T | Cromwell Tools

Trend

CSB/CC25440T TCT CraftPro Mitre Saw Crosscut Blade, Negative Hook for a Medium Finish in Wood Based Materials. 254 x 30mm x 40T (Cordless)

SKU:

TRE2802807D

MPN:

CSB/CC25440T

£42.79

Ex VAT

£51.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Mitre Saw Crosscutting


    For crosscutting applications on mitre and radial arm saws. Blade has a negative hook angle to minimise pick up and snatching.


    Tungsten Carbide Tipped Circular Sawblades designed for a professional finish in hard wood, exotic rip, plywood rip, crosscut, softwood rip and chipboard laminated one-sided.


    • Colour Code: White


    • Reamed bore to ensure precise fit to spindle.


    • Silverbraze to ensure tip is bonded securely to body.


    • Body hardened and tempered to maintain trueness. Laser etched on reverse to European standard EN847-1/2.


    • High grade alloy steel plate body precision ground to maintain flatness.


    • Microgranular Tungsten Carbide Tipped to allow cutting of abrasive materials.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.


    Product Specification
    Attribute
    Value

    Application

    Chipboard Laminated One-sided Exotic Timber Hardwood Plywood Softwood

    Blade Diameter

    254mm

    Blade Material

    Alloy Steel

    Blade Thickness

    1.8mm

    Bore Diameter

    30mm

    Brand

    Trend

    Cutting Action

    Crosscut

    Cutting Edge Type

    Toothed

    Cutting Material

    Tungsten Carbide

    EAN

    5027654544303

    ECLASS Code

    21011603

    Features

    Alternate Top Bevel Tooth Form Blade has Negative Hook Angle Noise-reducing Expansion Slots

    Item

    Circular Saw Blades

    Kerf Width

    2.5mm

    Maximum No Load Speed

    7600rpm

    MFR Part No.

    CSB/CC25440T

    Number of Pieces

    1

    Number of Teeth

    40

    Rake Angle

    Neg 5°

    UNSPSC Code

    27112802

    Usage Type

    Dry Cutting