noscriptPramet 125A08R-S45ON06-C ECON ON06 43° FACE MILL 8347620 | Cromwell Tools

Pramet

125A08R-S45ON06-C ECON ON06 43° FACE MILL

SKU:

PMT1201166F

MPN:

8347620

£599.00

Ex VAT

£718.80

Inc VAT

OUT OF STOCK

    Product Details

    Nickelized steel face mill with double negative geometry utilising 8 double-sided inserts. The cutting diameter ranges from 125mm to 135.8mm with a 43° approach angle and a 40mm connection bore according to DIN 8030-A. 63mm functional and, through coolant and differential pitch for face milling and chamfering with a maximum depth of cut of ON.. 4mm, SN.. 7mm.


    Features and Benefits
    • Internal coolant for improved tool life
    • Improved chip evacuation provides high surface quality and reliability
    • Easily accessible large clamping screws for easy handling of inserts


    Typical Applications
    • Hardened Metals
    • Cast Iron
    • Stainless Steel
    • Steel
    • Cast Steel
    • High-temperature alloys


    Product Specification
    Attribute
    Value

    Brand

    Pramet

    Coolant Delivery

    Coolant Through

    Cutting Edge Angle

    43°

    EAN

    3603604105354

    ECLASS Code

    21010901

    Height

    63mm

    Insert Shape

    Octagon

    Insert Size

    0605

    ISO Designation

    125A08R-S45ON06-C

    Maximum Cutting Diameter

    135.8mm

    MFR Part No.

    8347620

    Milling Application

    Facing Helical Interpolation Plunging Ramping

    Number of Inserts

    8

    Toolholder Material

    Steel

    Toolholder Style

    Face Mill

    UNSPSC Code

    23242105