£347.00
Ex VAT
£416.40
Inc VAT
Product Details
Product Specification
High feed nickelized steel cutter with double negative geometry utilising 7 inserts. Cutting diameter ranges from 47mm to 52mm with a 29° approach angle and a 22mm connection bore according to DIN 8030-A. 40mm functional and, through coolant and differential pitch for face milling, shallow shoulder milling, plunge milling, copy milling, ramping, progressive plunge milling and helical milling with a maximum depth of cut of 1mm.
Features and Benefits
• Different setting angles prevent overcutting of chips
Typical Applications
• Hardened Metals
• Cast Iron
• Stainless Steel
• Steel
• Cast Steel
• High-temperature alloys
Attribute | Value |
---|---|
Brand | Pramet |
Cutting Edge Angle | 29° |
EAN | 3603604031318 |
ECLASS Code | 21010901 |
Height | 40mm |
Insert Shape | Parallelogram |
Insert Size | 10T3 |
ISO Designation | 52A07R-SMOBN10-C |
Maximum Cutting Diameter | 52mm |
MFR Part No. | 8258999 |
Milling Application | Facing Helical Interpolation Plunging Ramping |
Number of Inserts | 7 |
Toolholder Material | Steel |
Toolholder Style | Shell Milling Cutter |
UNSPSC Code | 23242105 |