£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
This single-sided 80° rhomboid CCMT turning insert has a positive insert geometry and was designed for the fine to heavy machining of steels. The inscribed circle has a diameter of 9.525mm, 3.97mm thickness, and 0.2mm nose radius. Chip breaker has a WIPER edge design.
Features and Benefits
• T9415 is the most advanced MT-CVD coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
Typical Applications
• Steel
• Cast Steel
• Cast Iron
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | W-FM |
Clearance Angle | 7° |
Corner Radius | 0.4mm |
Cutting Edge Length | 9.7mm |
EAN | 3603604106429 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Inscribed Circle | 9.525mm |
Insert Size | 09 |
ISO Designation | CCMT09T304W-FM:T9415 |
Material | Carbide |
MFR Part No. | 8345910 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |