£6.79
Ex VAT
£8.15
Inc VAT
5 Variations Available
Product Details
Product Specification
These single-sided 55° rhomboid DCMT turning inserts have a positive insert geometry and were designed for the fine to medium machining of steels. The inscribed circle has a diameter of 9.525mm, 3.97mm thickness, and a 0.4mm nose radius.
Features and Benefits
• T9415 is the most advanced MT-CVD coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
Typical Applications
• Steel
• Cast Steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FM |
Clearance Angle | 7° |
Corner Radius | 0.4mm |
Cutting Edge Length | 11.6mm |
EAN | 3603603953536 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Inscribed Circle | 9.525mm |
Insert Size | 11 |
ISO Designation | DCMT11T304E-FM:T9415 |
Material | Carbide |
MFR Part No. | 8183669 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |