noscriptPramet DNMG 150404E-M:T9415 TURNING INSERT - NEGATIVE 8345548 | Cromwell Tools

Pramet

DNMG 150404E-M:T9415 TURNING INSERT - NEGATIVE

SKU:

PMT1201129P

MPN:

8345548

£9.49

Ex VAT

£11.39

Inc VAT

OUT OF STOCK

    Product Details

    These double-sided 55° rhomboid DCMT turning inserts have a positive insert geometry and were designed for the fine to heavy machining of steels. The inscribed circle has a diameter of 9.525mm, 4.76mm thickness, and a 0.4mm nose radius.


    Features and Benefits
    • The insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
    • Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds


    Typical Applications
    • Steel
    • Cast Steel


    Product Specification
    Attribute
    Value

    Brand

    Pramet

    Chipbreaker

    M

    Clearance Angle

    0°

    Corner Radius

    0.4mm

    Cutting Edge Length

    15.5mm

    EAN

    3603604107655

    ECLASS Code

    21010901

    Finish/Coating

    MT-CVD

    Inscribed Circle

    12.7mm

    Insert Size

    15

    ISO Designation

    DNMG150404E-M:T9415

    Material

    Carbide

    MFR Part No.

    8345548

    Pack Quantity

    1

    Shape

    55° Rhombic

    Thickness

    4.76mm

    UNSPSC Code

    23242105