£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
DNMG-MP Kenloc™ Negative Inserts feature a medium geometry with a positive rake face for optimal chip control. An advanced PVD AlTiN coating covers a robust unalloyed carbide substrate for sturdiness when machining and for increased wear resistance for a prolonged tool lifespan.
Features and Benefits
• Medium geometry and positive rake for optimal chip control
• Unalloyed carbide substrate for sturdiness when machining
• Advanced PVD AlTiN for improved wear resistance and increased speeds (50-100%)
• Ideal for machining most steels, cast iron, non-ferrous materials and super alloys
Specifications
• Grade: KC5010
• Insert IC size: 12.70mm
• Cutting edge length: 15.50mm
• Insert thickness: 6.35mm
• Corner radius: 1.191mm
• Advanced PVD AlTiN coating
• Unalloyed carbide substrate
Typical Applications
• Turning
• Steel
• Steel stainless
• Cast iron
• Non-ferrous
• Super alloys
Attribute | Value |
---|---|
Brand | Kennametal |
UNSPSC Code | 23241600 |