noscriptWalter LNMU 130608R-L55T INSERT GRADEWKP25S 7030355 | Cromwell Tools

Walter

LNMU 130608R-L55T INSERT GRADEWKP25S

SKU:

WAL1224668M

MPN:

7030355

£19.69

Ex VAT

£23.63

Inc VAT

OUT OF STOCK

    Product Details

    LNMU Tiger·tec® Silver Milling Inserts feature Walters Tiger·tec® Silver technology making them durable and reliable in high performance milling applications. Their Rhombic shape with 4 cutting edges make them perfect for shoulder and helical milling applications.


    Features and Benefits
    • Rhombic shape with 4 cutting edges
    • Tiger·tec® Silver technology for prolonged tool life and optimal performance
    • Ideal for shoulder milling


    Specifications
    • Tolerance class: M
    • Cutting edges: 4
    • Insert width: 8.5mm
    • Cutting edge length: 9mm
    • Insert thickness: 4.5mm
    • Corner radius: 0.4mm


    Typical Applications
    • Shoulder milling
    • Helical milling
    • Milling


    Product Specification
    Attribute
    Value

    Brand

    Walter

    UNSPSC Code

    23241600