noscriptPramet PSBNL 4040 S 2512 EXTERNAL TURN HOLDER LEFT HAND 8291183 | Cromwell Tools

Pramet

PSBNL 4040 S 2512 EXTERNAL TURN HOLDER LEFT HAND

SKU:

PMT1201152M

MPN:

8291183

£124.00

Ex VAT

£148.80

Inc VAT

OUT OF STOCK

    Product Details

    These turning toolholders were designed to hold a square negative insert with an inscribed circle diameter of 25.4mm, and a thickness of 12mm. 40mm tool height x 40mm width x 250mm long for taper turning and longitudinal turning without shoulder.


    Features and Benefits
    • Nickelized for higher oxidation and wear resistance
    • Internal coolant channels improve insert tool life
    • Improved chip evacuation provides high surface quality and reliability


    Product Specification
    Attribute
    Value

    Brand

    Pramet

    EAN

    3603604064217

    ECLASS Code

    21010901

    Insert Holding Type

    Lever Lock

    Insert Shape

    Square

    Insert Style

    SNMX

    ISO Designation

    PSBNL4040S2512

    MFR Part No.

    8291183

    Overall Length (l1)

    250mm

    Set Type

    Individual Toolholder

    Shank Height (h)

    40mm

    Shank Width (b)

    40mm

    Toolholder Style

    PSBN

    UNSPSC Code

    23242105