£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
SwissBurr B60 HSS blade for deburring are designed to deal with back edges on holes, removing burrs up to 20mm thick. The modular system of interchangeable handles, holders and blades designed to cover all applications. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.
Features and Benefits
• Designed to remove burrs from the back edges of holes
• Removes burrs up to 20mm thick
• Modular interchangeable tool allows coverage for all applications
• Compatible with commonly available brands
Typical Applications
• Deburring
• Back edges of holes
Attribute | Value |
---|---|
Blade Material | High Speed Steel |
Brand | SwissBurr |
Compatible Holder | B Holder |
EAN | 5036140043695 |
MFR Part No. | 151-29240 |
Series | B60 |
Type | Blade |
UNSPSC Code | 27111526 |