noscriptSherwood 8 PIECE BUR SET - 6MM & 10MM DIA 2100010D | Cromwell Tools

Sherwood

8 PIECE BUR SET - 6MM & 10MM DIA

SKU:

SHR2100010D

MPN:

2100010D

£83.51

Ex VAT

£104.39

| Save 20.00%

£100.21

Inc VAT

IN STOCK (44)

    Product Details

    Introducing the Sherwood Deburring Set - precision-crafted with double-cut geometry for optimal control and reduced chip size. Tailored for general-purpose ferrous applications, this set ensures superior performance, making it an essential tool for achieving pristine finishes in metalworking tasks. Upgrade your deburring experience with Sherwood's commitment to quality and efficiency.


    Features and Benefits
    • Sherwood Deburring Set: Precision-crafted with double-cut geometry for optimal control and reduced chip size
    • Tailored for general-purpose ferrous applications, ensuring superior performance
    • Upgrade your deburring experience with Sherwood's commitment to quality and efficiency


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    EAN

    5036140493490

    MFR Part No.

    SHER-LM-8X6MM-6JC

    Number of Pieces

    8

    Set Contents

    8 Burrs in shapes A, B, C, D, F, G, L, M

    Set Type

    Double Burr

    UNSPSC Code

    27111526