£12.30
Ex VAT
£14.76
Inc VAT
Product Details
Product Specification
Product Documents
SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Designed as a total modular system of interchangeable handles, holders and blades designed to cover all applications.
Features and Benefits
• Modular system of interchangeable handles, holders and blades
• For deburring holes, slots and edges on metals and plastics
• Interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram
• Ergonomically designed handle and blade holder
• Wide choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application
Typical Applications
• Hand deburring
• Holes
• Slots
• Edges
Contents
• 1x Universal handle
• 1x E-holder
• 1x E100 blade
• 1x E101 blade
• 1x E200 blade
Attribute | Value |
---|---|
Brand | SwissBurr |
Deburring Application | Hole, Edge Straight Edge |
EAN | 5036140043619 |
MFR Part No. | 155-00190 |
Number of Pieces | 5 |
Set Contents | E100 Blade E101 Blade E200 Blade E Holder Type A Universal Handle |
Set Type | Heavy Duty Set |
Trade Letter | A E |
UNSPSC Code | 27111526 |