SKU:
SHR0862580K
MPN:
SHR-086-2580K
£30.79
Ex VAT
£36.95
Inc VAT
19 Variations Available
Product Details
Product Specification
BS 1127.
For use with spanners to clean and repair existing external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | BS 1127 |
EAN | 5036140282056 |
ECLASS Code | 21010200 |
Hex Width | 0.82in. |
Material | High Speed Steel |
Thickness | 5/16in. |
Thread Direction | Right Hand |
Thread Size | M8 x 0.75 |
Thread Standard | Metric Fine |
UNSPSC Code | 27112805 |