£38.79
Ex VAT
£46.55
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | DIN 382 |
EAN | 7320760217153 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F202M6 |
Pitch | 1mm |
Series | F202 |
Thread Direction | Right Hand |
Thread Size | M6 |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112805 |