SKU:
DOR0860720K
MPN:
5977878
£86.49
Ex VAT
£103.79
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | DIN 382 |
EAN | 7320760217061 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F202M16 |
Pitch | 2mm |
Series | F202 |
Thread Direction | Right Hand |
Thread Size | M16 |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112805 |