Dormer

F202 M5x0.80mm HSS COARSE DIE NUT DIN 382

SKU:

DOR0860660H

MPN:

5978824

£38.79

Ex VAT

£46.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series F202 HSS Dienuts - Metric


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Dimensions Standard

    DIN 382

    EAN

    7320760217146

    ECLASS Code

    21010200

    Finish/Coating

    Bright

    Material

    High Speed Steel

    MFR Part No.

    F202M5

    Pitch

    0.8mm

    Series

    F202

    Thread Direction

    Right Hand

    Thread Size

    M5

    Thread Standard

    Metric Coarse

    UNSPSC Code

    27112805