£349.00
Ex VAT
£418.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | DIN 382 |
EAN | 7320760217399 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F2721-1/4 |
Pitch | 11 BSPF |
Series | F272 |
Thread Direction | Right Hand |
Thread Size | 1-1/4in. |
Thread Standard | BSPF |
UNSPSC Code | 27112805 |