£66.99
Ex VAT
£80.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | DIN 382 |
EAN | 7320760217450 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F2721/8 |
Pitch | 28 BSPF |
Series | F272 |
Thread Direction | Right Hand |
Thread Size | 1/8in. |
Thread Standard | BSPF |
UNSPSC Code | 27112805 |