SKU:
DOR0861951K
MPN:
5978487
£109.00
Ex VAT
£130.80
Inc VAT
18 Variations Available
Product Details
Product Specification
Dormer Die nuts are used to reclaim worn or damaged threads in most materials. Application: For reclamation of screw threads. Also available in MF, UNC, G(BSPF) thread forms.
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | BS 1127 |
EAN | 7320760105603 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Hex Width | 2.05in. |
Material | High Speed Steel |
MFR Part No. | F302M24 |
Pitch | 3mm |
Series | F302 |
Thickness | 15/16in. |
Thread Direction | Right Hand |
Thread Size | M24 |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112805 |