£171.59
Ex VAT
£205.91
Inc VAT
18 Variations Available
Product Details
Product Specification
Dormer Die nuts are used to reclaim worn or damaged threads in most materials. Application: For reclamation of screw threads. Also available in MF, UNC, G(BSPF) thread forms.
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | BS 1127 |
EAN | 7320760105610 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F302M27 |
Pitch | 3mm |
Series | F302 |
Thickness | 1-1/16in. |
Thread Direction | Right Hand |
Thread Size | M27 |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112805 |