£49.79
Ex VAT
£59.75
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | BS 1127 |
EAN | 7320760206386 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Hex Width | 0.9200in. |
Material | High Speed Steel |
MFR Part No. | F312M10X1.25 |
Pitch | 1.25mm |
Series | F312 |
Thickness | 3/8in. |
Thread Direction | Right Hand |
Thread Size | M10 |
Thread Standard | Metric Fine |
UNSPSC Code | 27112805 |