SKU:
DOR0862491K
MPN:
5977944
£73.49
Ex VAT
£88.19
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | BS 1127 |
EAN | 7320760206430 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Hex Width | 1.3in. |
Material | High Speed Steel |
MFR Part No. | F312M14X1.5 |
Pitch | 1.5mm |
Series | F312 |
Thickness | 5/8in. |
Thread Direction | Right Hand |
Thread Size | M14 |
Thread Standard | Metric Fine |
UNSPSC Code | 27112805 |