£139.00
Ex VAT
£166.80
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | BS 1127 |
EAN | 7320760206539 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Hex Width | 2.0500in. |
Material | High Speed Steel |
MFR Part No. | F312M24X2.0 |
Pitch | 2mm |
Series | F312 |
Thickness | 15/16in. |
Thread Direction | Right Hand |
Thread Size | M24 |
Thread Standard | Metric Fine |
UNSPSC Code | 27112805 |