£51.79
Ex VAT
£62.15
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | BS 1127 |
EAN | 7320760206331 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Hex Width | 0.8200in. |
Material | High Speed Steel |
MFR Part No. | F312M8X.75 |
Pitch | 0.75mm |
Series | F312 |
Thickness | 5/16in. |
Thread Direction | Right Hand |
Thread Size | M8 |
Thread Standard | Metric Fine |
UNSPSC Code | 27112805 |