£69.99
Ex VAT
£83.99
Inc VAT
27 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 2568 |
EAN | 7320760103845 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F100M20 |
Outside Diameter | 45in. |
Pitch | 2.5mm |
Series | F100 |
Thickness | 18mm |
Thread Direction | Right Hand |
Thread Size | M20 |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112805 |