£247.00
Ex VAT
£296.40
Inc VAT
27 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 2568 |
EAN | 7320760103937 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F100M42 |
Outside Diameter | 75in. |
Pitch | 4.5mm |
Series | F100 |
Thickness | 30mm |
Thread Direction | Right Hand |
Thread Size | M42 |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112805 |