£68.19
Ex VAT
£81.83
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 2568 |
EAN | 7320760381250 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | Cobalt High Speed Steel |
MFR Part No. | F108M2 |
Outside Diameter | 16in. |
Pitch | 0.4mm |
Series | F108 |
Thickness | 5mm |
Thread Direction | Right Hand |
Thread Size | M2 |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112805 |