£54.79
Ex VAT
£65.75
Inc VAT
41 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 2568 |
EAN | 7320760103982 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F110M10X.75 |
Outside Diameter | 30in. |
Pitch | 0.75mm |
Series | F110 |
Thread Direction | Right Hand |
Thread Size | M10 |
Thread Standard | Metric Fine |
UNSPSC Code | 27112805 |