Dormer

F110 M14x1.50mm HSS FINE GUN NOSED DIE ISO 2568

SKU:

DOR0860123T

MPN:

5978640

£60.49

Ex VAT

£72.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series F110 HSS Gun Nosed Dies - Metric
    Metric Fine


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Dimensions Standard

    ISO 2568

    EAN

    7320760104071

    ECLASS Code

    21010200

    Finish/Coating

    Bright

    Material

    High Speed Steel

    MFR Part No.

    F110M14X1.5

    Outside Diameter

    38in.

    Pitch

    1.5mm

    Series

    F110

    Thread Direction

    Right Hand

    Thread Size

    M14

    Thread Standard

    Metric Fine

    UNSPSC Code

    27112805