£51.99
Ex VAT
£62.39
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2A |
Dimensions Standard | ISO 2568 |
EAN | 7320760104361 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F1201/2 |
Outside Diameter | 38in. |
Pitch | 13 UNC |
Series | F120 |
Thread Direction | Right Hand |
Thread Size | 1/2 |
Thread Standard | UNC |
UNSPSC Code | 27112805 |