£41.99
Ex VAT
£50.39
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2A |
Dimensions Standard | ISO 2568 |
EAN | 7320760104392 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F1203/8 |
Outside Diameter | 30in. |
Pitch | 16 UNC |
Series | F120 |
Thread Direction | Right Hand |
Thread Size | 3/8 |
Thread Standard | UNC |
UNSPSC Code | 27112805 |