£167.00
Ex VAT
£200.40
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2A |
Dimensions Standard | ISO 2568 |
EAN | 7320760104460 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F1301 |
Outside Diameter | 55in. |
Pitch | 12 UNF |
Series | F130 |
Thread Direction | Right Hand |
Thread Size | 1 |
Thread Standard | UNF |
UNSPSC Code | 27112805 |