Dormer

F140 3/16"x24BSW HSS GUN NOSED DIE ISO 2568

SKU:

DOR0860127B

MPN:

5977910

£31.49

Ex VAT

£37.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series F140 HSS Gun Nosed Dies - BSW


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Dimensions Standard

    ISO 2568

    EAN

    7320760104644

    ECLASS Code

    21010200

    Finish/Coating

    Bright

    Material

    Cobalt High Speed Steel

    MFR Part No.

    F1403/16

    Pitch

    24 BSW

    Series

    F140

    Thickness

    7mm

    Thread Direction

    Right Hand

    Thread Size

    3/16

    Thread Standard

    BSW

    UNSPSC Code

    27112805