£42.49
Ex VAT
£50.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 2568 |
EAN | 7320760104668 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | Cobalt High Speed Steel |
MFR Part No. | F1403/8 |
Pitch | 16 BSW |
Series | F140 |
Thickness | 11mm |
Thread Direction | Right Hand |
Thread Size | 3/8 |
Thread Standard | BSW |
UNSPSC Code | 27112805 |