£97.99
Ex VAT
£117.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 2568 |
EAN | 7320760104699 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | Cobalt High Speed Steel |
MFR Part No. | F1405/8 |
Pitch | 11 BSW |
Series | F140 |
Thickness | 18mm |
Thread Direction | Right Hand |
Thread Size | 5/8 |
Thread Standard | BSW |
UNSPSC Code | 27112805 |