£40.49
Ex VAT
£48.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 2568 |
EAN | 7320760104743 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F1501/4 |
Pitch | 26 BSF |
Series | F150 |
Thickness | 7mm |
Thread Direction | Right Hand |
Thread Size | 1/4 |
Thread Standard | BSF |
UNSPSC Code | 27112805 |