£40.99
Ex VAT
£49.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 2568 |
EAN | 7320760104774 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F1505/16 |
Pitch | 22 BSF |
Series | F150 |
Thickness | 9mm |
Thread Direction | Right Hand |
Thread Size | 5/16 |
Thread Standard | BSF |
UNSPSC Code | 27112805 |