£137.00
Ex VAT
£164.40
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 2568 |
EAN | 7320760104873 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F1703/4 |
Pitch | 14 BSPF |
Series | F170 |
Thickness | 16mm |
Thread Direction | Right Hand |
Thread Size | 3/4 |
Thread Standard | BSPF |
UNSPSC Code | 27112805 |