£134.00
Ex VAT
£160.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 2568 |
EAN | 7320760161616 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F1801/2 |
Outside Diameter | 45in. |
Pitch | 14 NPT |
Series | F180 |
Thickness | 18mm |
Thread Direction | Right Hand |
Thread Size | 1/2 |
Thread Standard | NPT |
UNSPSC Code | 27112805 |