£189.00
Ex VAT
£226.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 2568 |
EAN | 7320760161623 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F1803/4 |
Outside Diameter | 55in. |
Pitch | 14 NPT |
Series | F180 |
Thickness | 22mm |
Thread Direction | Right Hand |
Thread Size | 3/4 |
Thread Standard | NPT |
UNSPSC Code | 27112805 |