£98.99
Ex VAT
£118.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 2568 |
EAN | 7320760104972 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F190PG7 |
Outside Diameter | 38in. |
Pitch | 20 |
Series | F190 |
Thickness | 10mm |
Thread Direction | Right Hand |
Thread Size | 7 |
Thread Standard | PG |
UNSPSC Code | 27112805 |